Thermo Scientific Nalgene 4150-2000 All-plastic Dewar flask, 2 L

Representative image only.

Thermo Scientific Nalgene 4150-2000 All-plastic Dewar flask, 2 L

Thermo Scientific | Mfr: 4150-2000| Item: 0672640

Lightweight, shatterproof, and economical

₹117,000.00INR / Each

₹117,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 4150-2000 All-plastic Dewar flask, 2 L
Thermo Scientific Nalgene 4150-2000 All-plastic Dewar flask, 2 L
0672640

₹117,000.00INR / Each
+
Stainless Steel Dewar, 500 mL
0377401

₹201,000.00INR / Each
=
Total Price 318000.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • 1 year warranty

More About this Item

Implosion proof and safe to use with LN2, dry ice, solvent mixtures, and hot fluids. Double-wall construction, flasks are made of high-density polyethylene (HDPE); annulus is filled with insulating CFC-free urethane foam. Metal tabs keep lid securely in place. Broad-base design reduces the chance of accidental spills.
Include a vented, insulated HDPE cover, molded in ribs, securing tabs, and pour spout.

1 Year Warranty
Specifications
  • Volume (Liters)2
  • Inside Diameter (ID) (in)4 3/4
  • Inside Diameter (ID) (cm)12.1
  • Outside Diameter (OD) (in)7 1/4
  • Outside Diameter (OD) (cm)18.4
  • Depth (in)9
  • Height (in)10 1/4
  • Height (cm)26
  • Depth (cm)22.9
  • DescriptionAll-plastic Dewar flask, 2 L
  • Warranty1 year
Reviews
Q&A