Thermo Scientific Nalgene 3665-0050 graduated polymethylpentene cylinder, 50 mL

Representative image only.

Thermo Scientific Nalgene 3665-0050 graduated polymethylpentene cylinder, 50 mL

Thermo Scientific | Mfr: 3665-0050| Item: 0613435

Easy-to-read raised graduations

₹3,400.00INR / Each

₹3,400.00INR / Each
Product Description

Key Features

  • Chemical and heat resistant
  • Large pour spout
  • Autoclavable
  • 1 year warranty

More About this Item

Transparent polymethylpentene (PMP) cylinders with large pour spout offer good chemical and heat resistance. Easy-to-read, raised graduations allow precise measuring.

1 Year Warranty
Specifications
  • MaterialPolymethylpentene
  • Capacity (mL)50
  • Graduation Interval (mL)1
  • Tolerance (mL)±0.40
  • Descriptiongraduated polymethylpentene cylinder, 50 mL
  • Warranty1 year
Reviews
Q&A