Thermo Scientific Nalgene 3665-0010 graduated polymethylpentene cylinder, 10 mL

Representative image only.

Thermo Scientific Nalgene 3665-0010 graduated polymethylpentene cylinder, 10 mL

Thermo Scientific | Mfr: 3665-0010| Item: 0613415

Easy-to-read raised graduations

₹2,300.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹2,300.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 3665-0010 graduated polymethylpentene cylinder, 10 mL
Thermo Scientific Nalgene 3665-0010 graduated polymethylpentene cylinder, 10 mL
0613415

₹2,300.00INR / Each
+ =
Total Price 16800.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Chemical and heat resistant
  • Large pour spout
  • Autoclavable
  • 1 year warranty

More About this Item

Transparent polymethylpentene (PMP) cylinders with large pour spout offer good chemical and heat resistance. Easy-to-read, raised graduations allow precise measuring.

1 Year Warranty
Specifications
  • MaterialPolymethylpentene
  • Capacity (mL)10
  • Graduation Interval (mL)0.2
  • Tolerance (mL)±0.10
  • Descriptiongraduated polymethylpentene cylinder, 10 mL
  • Warranty1 year
Reviews
Q&A