Thermo Scientific Nalgene 2322-0050 Rectangular Carboy with Spigot PC, 20 L, 4/Cs

Representative image only.

Thermo Scientific Nalgene 2322-0050 Rectangular Carboy with Spigot PC, 20 L, 4/Cs

Thermo Scientific | Mfr: 2322-0050| Item: 0608490

Don't lose sight of your solution

₹104,000.00INR / Each

₹104,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2322-0050 Rectangular Carboy with Spigot PC, 20 L, 4/Cs
Thermo Scientific Nalgene 2322-0050 Rectangular Carboy with Spigot PC, 20 L, 4/Cs
0608490

₹104,000.00INR / Each
+ =
Total Price 116900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Transparent PC allows easy viewing of solutions
  • Easy trasport via steel handle
  • Autoclavable
  • 1 year warranty

More About this Item

Space-saving, leakproof polycarbonate (PC) carboys feature liter/gallon graduations and built-in shoulder loops with steel handles. Models with quick-action spigots accept 5⁄8" ID tubing and come with adapters for 1⁄4" to 1⁄2" ID tubing, integrally molded threaded boss, and two PTFE O-rings for additional versatility.

1 Year Warranty
Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size100 mm
  • Cap ColorWhite
  • Bottle ColorTransparent
  • Withstands High Temperature (DegreeF)248
  • AutoclavableYes
  • Overall Height (in)15
  • Overall Height (cm)38.1
  • Overall Depth (in)12 1/2
  • Overall Depth (cm)31.8
  • Overall Width (in)8 5/8
  • Overall Width (cm)21.9
  • Tubing ID15.9 mm
  • Descriptionrectangular polycarbonate carboy with spigot, 20 L
  • Warranty1 year
Reviews
Q&A