Thermo Scientific Nalgene 2322-0020 Rectangular Carboy with Spigot PC, 9 L, 6/Cs

Representative image only.

Thermo Scientific Nalgene 2322-0020 Rectangular Carboy with Spigot PC, 9 L, 6/Cs

Thermo Scientific | Mfr: 2322-0020| Item: 0608480

Don't lose sight of your solution

₹82,300.00INR / Each

₹82,300.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2322-0020 Rectangular Carboy with Spigot PC, 9 L, 6/Cs
Thermo Scientific Nalgene 2322-0020 Rectangular Carboy with Spigot PC, 9 L, 6/Cs
0608480

₹82,300.00INR / Each
+ =
Total Price 95200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Transparent PC allows easy viewing of solutions
  • Easy trasport via steel handle
  • Autoclavable
  • 1 year warranty

More About this Item

Space-saving, leakproof polycarbonate (PC) carboys feature liter/gallon graduations and built-in shoulder loops with steel handles. Models with quick-action spigots accept 5⁄8" ID tubing and come with adapters for 1⁄4" to 1⁄2" ID tubing, integrally molded threaded boss, and two PTFE O-rings for additional versatility.

1 Year Warranty
Specifications
  • Capacity (L)9
  • Capacity (Gal)2.375
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size100 mm
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)248
  • Overall Height (in)13 1/4
  • Overall Height (cm)34.3
  • Overall Depth (in)8 1/2
  • Overall Depth (cm)21.6
  • Overall Width (in)5 3/4
  • Overall Width (cm)14.6
  • Tubing ID15.9 mm
  • Descriptionrectangular polycarbonate carboy with spigot, 9 L
  • Warranty1 year
Reviews
Q&A