Thermo Scientific Nalgene 2317-0050 Polycarbonate Carboy with Spigot; 20 L

Representative image only.

Thermo Scientific Nalgene 2317-0050 Polycarbonate Carboy with Spigot; 20 L

Thermo Scientific | Mfr: 2317-0050| Item: 0606382

Ideal for refrigerated or frozen storage of aqueous solutions

₹100,000.00INR / Each

₹100,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2317-0050 Polycarbonate Carboy with Spigot; 20 L
Thermo Scientific Nalgene 2317-0050 Polycarbonate Carboy with Spigot; 20 L
0606382

₹100,000.00INR / Each
+ =
Total Price 112900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • More durable, lighter & safer than glass
  • Clear for visual inspection of contents
  • Autoclavable for sterile applications
  • 1 year warranty

More About this Item

Polycarbonate (PC) carboys are graduated in 1-gallon and 5-liter increments. Polypropylene (PP) cap with TPE gasket ensures leakproof seal. The PP spigot accepts 5/8" ID tubing and comes with adapter for 1/4" and 1/2" ID tubing. Autoclavable.

1 Year Warranty
Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size83B
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableYes
  • Outside Diameter (OD) (in)11 5/8
  • Outside Diameter (OD) (cm)29.5
  • Overall Height (in)21
  • Overall Height (cm)53.3
  • Tubing ID15.9 mm
  • Descriptionpolycarbonate carboy with spigot, 20 L
  • Warranty1 year
Reviews
Q&A