Thermo Scientific Nalgene 2251-0020 polycarbonate carboy, 10 L

Representative image only.

Thermo Scientific Nalgene 2251-0020 polycarbonate carboy, 10 L

Thermo Scientific | Mfr: 2251-0020| Item: 0606360

Ideal for refrigerated or frozen storage of aqueous solutions

₹55,300.00INR / Each

₹55,300.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2251-0020 polycarbonate carboy, 10 L
Thermo Scientific Nalgene 2251-0020 polycarbonate carboy, 10 L
0606360

₹55,300.00INR / Each
+ =
Total Price 68200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • More durable, lighter & safer than glass
  • Clear for visual inspection of contents
  • Autoclavable for sterile applications
  • 1 year warranty

More About this Item

Polycarbonate (PC) carboys are graduated in 1-gallon and 5-liter increments. Polypropylene (PP) cap with TPE gasket ensures leakproof seal. Autoclavable.

1 Year Warranty
Specifications
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialPolycarbonate(PC)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size83B
  • Cap ColorWhite
  • Bottle ColorTransparent
  • AutoclavableYes
  • Outside Diameter (OD) (in)10
  • Outside Diameter (OD) (cm)25.4
  • Overall Height (in)15 1/2
  • Overall Height (cm)40
  • Descriptionpolycarbonate carboy, 10 L
  • Warranty1 year
Reviews
Q&A