Thermo Scientific Nalgene 2242-0050 fluorinated jerrican with handle, 20 L

Representative image only.

Thermo Scientific Nalgene 2242-0050 fluorinated jerrican with handle, 20 L

Thermo Scientific | Mfr: 2242-0050| Item: 6250110

₹43,900.00INR / Each

₹43,900.00INR / Each
Product Description

More About this Item

Constructed of fluorinated HDPE; 53-mm (53B) closures are made of FLPP. Fluorocarbon surface provides an improved barrier and reduces solvent absorption and penetration. Long integral spout allows easy pouring. Includes molded-in liter and gallon graduations.

Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialFluorinated High Density Polyethylene (FLPE)
  • Cap MaterialFluorinated Polypropylene (FLPP)
  • Cap / Stopper Size53 mm
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)17 3/4
  • Overall Height (cm)45.1
  • Overall Depth (in)12 5/8
  • Overall Depth (cm)32.1
  • Overall Width (in)9 5/8
  • Overall Width (cm)24.4
  • Descriptionfluorinated jerrican with handle, 20 L
Reviews
Q&A