Thermo Scientific Nalgene 2242-0025 fluorinated jerrican with handle, 10 L

Representative image only.

Thermo Scientific Nalgene 2242-0025 fluorinated jerrican with handle, 10 L

Thermo Scientific | Mfr: 2242-0025| Item: 6250100

₹30,800.00INR / Each

₹30,800.00INR / Each
Product Description

More About this Item

Constructed of fluorinated HDPE; 53-mm (53B) closures are made of FLPP. Fluorocarbon surface provides an improved barrier and reduces solvent absorption and penetration. Long integral spout allows easy pouring. Includes molded-in liter and gallon graduations.

Specifications
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialFluorinated High Density Polyethylene (FLPE)
  • Cap MaterialFluorinated Polypropylene (FLPP)
  • Cap / Stopper Size53 mm
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)14 3/4
  • Overall Height (cm)37.5
  • Overall Depth (in)9 5/8
  • Overall Depth (cm)24.4
  • Overall Width (in)7 7/8
  • Overall Width (cm)20
  • Descriptionfluorinated jerrican with handle, 10 L
Reviews
Q&A