Thermo Scientific Nalgene 2211-0050 Rectangular HDPE Carboy; 20 L

Representative image only.

Thermo Scientific Nalgene 2211-0050 Rectangular HDPE Carboy; 20 L

Thermo Scientific | Mfr: 2211-0050| Item: 0603250

Don’t waste valuable bench space

₹44,600.00INR / Each

₹44,600.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2211-0050 Rectangular HDPE Carboy; 20 L
Thermo Scientific Nalgene 2211-0050 Rectangular HDPE Carboy; 20 L
0603250

₹44,600.00INR / Each
+ +
Cole-Parmer Replacement Cap, PP, 100mm; 12/PK
6300016

₹12,300.00INR / Pkg of 12
=
Total Price 84800.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Space-saving design for no dead area like traditional round carboys
  • Both liter and gallon graduations for easy volume determination
  • Leakproof high-density polyethylene (HDPE) for safe transport
  • 1 year warranty

More About this Item

Space-saving leakproof rectangular carboys feature liter/gallon graduations and built-in shoulder loops with stainless steel handles. Carboys with quick-action, needle-type spigots accept 5/8" ID tubing and come with adapters for ¼" or 5/16" ID tubing, integrally molded threaded boss, and two PTFE O-rings for additional versatility. Aspirator carboys feature integral tubulation for ½" ID tubing.

Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

1 Year Warranty
Specifications
  • Capacity (L)20
  • Capacity (Gal)5
  • MaterialHigh Density Polyethyene (HDPE)
  • Cap / Stopper Size100 mm
  • Cap ColorWhite
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Overall Height (in)15
  • Overall Height (cm)38.1
  • Overall Depth (in)12 1/2
  • Overall Depth (cm)31.8
  • Overall Width (in)8 5/8
  • Overall Width (cm)21.9
  • DescriptionRectangular HDPE Carboy, 20 L
  • Warranty1 year
Reviews
Q&A