Thermo Scientific Nalgene 2118-0008 Straight-Sided Polypropylene Wide-Mouth Jar, 250 mL

Representative image only.

Thermo Scientific Nalgene 2118-0008 Straight-Sided Polypropylene Wide-Mouth Jar, 250 mL

Thermo Scientific | Mfr: 2118-0008| Item: 0675856

₹10,300.00INR / Pkg of 6

₹10,300.00INR / Pkg of 6
Product Description

Key Features

  • 1 year warranty

More About this Item

Choose clear polycarbonate or for better chemical resistance, translucent polypropylene. All containers include polypropylene screw closures. Closures are grooved for easy stacking. Autoclavable (autoclave pieces separately).

1 Year Warranty
Specifications
  • Capacity (mL)250
  • Capacity (oz)8
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size70 mm
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)2 1/2
  • Outside Diameter (OD) (cm)6.4
  • Overall Height (in)4 5/8
  • Overall Height (cm)11.7
  • Descriptionstraight-sided polypropylene wide-mouth jar, 250 mL
  • Warranty1 year
Reviews
Q&A