Thermo Scientific Nalgene 2118-0002 Straight-Sided Polypropylene Wide-Mouth Jar, 60 mL

Representative image only.

Thermo Scientific Nalgene 2118-0002 Straight-Sided Polypropylene Wide-Mouth Jar, 60 mL

Thermo Scientific | Mfr: 2118-0002| Item: 0675852

₹10,900.00INR / Pkg of 12

₹10,900.00INR / Pkg of 12
Product Description

Key Features

  • 1 year warranty

More About this Item

Choose clear polycarbonate or for better chemical resistance, translucent polypropylene. All containers include polypropylene screw closures. Closures are grooved for easy stacking. Autoclavable (autoclave pieces separately).

1 Year Warranty
Specifications
  • Capacity (mL)60
  • Capacity (oz)2
  • MaterialPolypropylene(PP)
  • Cap MaterialPolypropylene (PP)
  • Cap / Stopper Size53 mm
  • Bottle ColorTranslucent
  • AutoclavableYes
  • Outside Diameter (OD) (in)1 7/8
  • Outside Diameter (OD) (cm)4.8
  • Overall Height (in)1 7/8
  • Overall Height (cm)4.8
  • Descriptionstraight-sided polypropylene wide-mouth jar, 60 mL
  • Warranty1 year
Reviews
Q&A