Thermo Scientific Nalgene 2097-0020 fluorinated carboy with grip, 10 L

Representative image only.

Thermo Scientific Nalgene 2097-0020 fluorinated carboy with grip, 10 L

Thermo Scientific | Mfr: 2097-0020| Item: 6250050

Minimize solvent absorption and pentration

₹37,800.00INR / Each

₹37,800.00INR / Each

Buy It Together

Current Item

Thermo Scientific Nalgene 2097-0020 fluorinated carboy with grip, 10 L
Thermo Scientific Nalgene 2097-0020 fluorinated carboy with grip, 10 L
6250050

₹37,800.00INR / Each
+ =
Total Price 60900.00 ADD 2 ITEMS TO CART
Product Description

Includes

FLPP screw cap.

Key Features

  • Won't leak or puncture
  • Graduated in 1 gal and 5L increments

More About this Item

Fluorination provides economical and effective barrier properties and reduces solvent absorption and penetration on all surfaces. Leakproof and puncture resistant, these narrow-mouthed carboys are graduated in 1-gallon and 5-liter increments.

Specifications
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialFluorinated High Density Polyethylene (FLPE)
  • Cap MaterialFluorinated Polypropylene (FLPP)
  • Cap / Stopper Size83B
  • Bottle ColorTranslucent
  • AutoclavableNo
  • Outside Diameter (OD) (in)9 7/8
  • Outside Diameter (OD) (cm)25.1
  • Overall Height (in)15 3/8
  • Overall Height (cm)39.1
  • Descriptionfluorinated carboy with grip, 10 L
Reviews
Q&A