Thermo Scientific Nalgene 1223-1000 PMP Graduated Beaker w/ Handle, 1000 mL

Representative image only.

Thermo Scientific Nalgene 1223-1000 PMP Graduated Beaker w/ Handle, 1000 mL

Thermo Scientific | Mfr: 1223-1000| Item: 0600497

Sturdy easy-grip handles

₹20,300.00INR / Each

₹20,300.00INR / Each
Product Description

Key Features

  • Molded in graduation in both oz. and mL won't wear off with continuous use or washings
  • Built-in rectangular handle provides easy, safe handling and pouring
  • Autoclavable
  • Beaker features a 1000 mL capacity with 5 mL graduations

More About this Item

Ensure resistance against acids, bases, aliphatic alcohols, aldehydes and esters with Thermo Scientific™ Nalgene™ polymethylpentene (PMP) graduated beakers with handles. These beakers have rectangular handles for easy carrying and pouring and can withstand continuous use at high temperatures.
These beakers withstand continuous exposure to temperatures as high as 150°C and intermittent temperatures to 175°C (347°F).

Specifications
  • Capacity (mL)1000
  • Capacity (L)1
  • Capacity (oz)32
  • MaterialPolymethylpentene
  • Min Graduation (mL)200
  • Max Graduation (mL)1000
  • Graduation Interval (mL)200
  • Withstands Low Temperature (° F)68
  • Withstands High Temperature (DegreeF)347
  • Outside Diameter (OD) (in)6 1/2
  • Outside Diameter (OD) (cm)16.5
  • Overall Height (in)7 1/4
  • Overall Height (cm)18.4
  • DescriptionPMP Graduated Beaker w/ Handle, 1000 mL
Reviews
Q&A