Thermo Scientific Nalgene 1220-2500 HDPE Graduated Beaker w/ Handle, 3000 mL

Representative image only.

Thermo Scientific Nalgene 1220-2500 HDPE Graduated Beaker w/ Handle, 3000 mL

Thermo Scientific | Mfr: 1220-2500| Item: 0600520

Sturdy easy-grip handles

₹18,200.00INR / Each

₹18,200.00INR / Each
Product Description

Key Features

  • Molded in graduation in both oz. and mL won't wear off with continuous use or washings
  • Built-in rectangular handle provides easy, safe handling and pouring
  • Beaker features a 3000 mL capacity with 200 mL graduations
  • 1 year warranty

More About this Item

Safely handle acids, alkalis and hot solutions using Thermo Scientific™ Nalgene™ Graduated HDPE Beakers with Handles. These high density polyethylene beakers feature an extra-heavy wall and a sturdy rectangular handle for reliable support and dispensing control.

1 Year Warranty
Specifications
  • Capacity (mL)3000
  • Capacity (L)3
  • Capacity (oz)96
  • MaterialHigh Density Polyethyene (HDPE)
  • Graduation Interval (mL)200
  • Withstands High Temperature (DegreeF)248
  • Withstands Low Temperature (° F)-148
  • Outside Diameter (OD) (in)9
  • Outside Diameter (OD) (cm)22.9
  • Overall Height (in)7 5/8
  • Overall Height (cm)19.4
  • DescriptionHDPE Graduated Beaker w/ Handle, 3000 mL
  • Warranty1 year
Reviews
Q&A