Thermo Scientific Matrix 1124 Electronic Single Channel Shorty Pipettor, 15 to 1250 µL

Representative image only.

Thermo Scientific Matrix 1124 Electronic Single Channel Shorty Pipettor, 15 to 1250 µL

Thermo Scientific | Mfr: 1124| Item: 9499906

Lightweight and comfortable with intuitive programming

₹83,600.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹83,600.00INR / Each

Buy It Together

Current Item

Thermo Scientific Matrix 1124 Electronic Single Channel Shorty Pipettor, 15 to 1250 µL
Thermo Scientific Matrix 1124 Electronic Single Channel Shorty Pipettor, 15 to 1250 µL
9499906

₹83,600.00INR / Each
+ =
Total Price 98100.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Ergonomic design
  • Trigger based operation and tip ejection
  • Step based programming
  • On board memory saves six programs (up to 40 steps eac
  • Advanced battery technology has no memory effect
  • No downtime during recharging, pipettor can be used while plugged in
  • Stepper motor technology and error correction software

More About this Item

The intuitive, easy-to-learn, and easy-to-use step-based programming allows you more time for pipetting and less time on programming. All functions can be sequentially linked together (up to 40 steps) and saved to increase your efficiency and repeatability in your pipetting routines.

Single channel electronic pipettors
Five volume ranges available to meet all your pipetting needs. Additionally, the Shorty version is lighter and it's short barrel makes working in a hood easier. Easily create programs using the logical, intuitive step-based programming which allows the electronic pipettor to perform all tasks you can do with a manual pipettor — only faster and easier.For example, you could aspirate 50 µL and then dispense 10 µL, 10 µL, 10 µL, and 20 µL utilizing specific dispense speeds for each.

Multichannel electronic pipettors
Select from 8-, 12-, or 16-channel models each with large volume capacity — up to 1250 µL per tip. Easily create programs using the logical, intuitive step-based programming which allows the electronic pipettor to perform all tasks you can do with a manual pipettor — only faster and easier. For example, you could aspirate 1200 µL and then dispense 50 µL to the first two rows of a microplate, then 100 µL to the next ten rows utilizing specific dispense speeds for each.

EXP multichannel electronic pipettors
This unique electronic multichannel pipettor allows you to increase productivity with its innovative exandable tip spacing system. Simply pull the rod to expand the tips to access test tube racks, 24-well microplates, or 48-well microplates, for example, and then push the rod to compress the spacing to pipette into 96-well microplates. The EXP Pipettors share the same programming functionality and large tip capacity as the Multichannel Pipettors.

Equalizer multichannel electronic pipettors
This unique electronic multichannel pipettor allows you to increase productivity with its innovative exandable, equal, and stepped tip spacing system. The equal tip spacing expands or contracts with the adjustment of the slide rod to perform sample transfers between virtually any tube rack, microplate or horizontal gel box. The pipettor allows plate-to-plate transfers between 96- and 384-well microplates.
The Equalizer Pipettors share the same programming functionality and large tip capacity as the EXP and Multichannel Pipettors.


Specifications
  • SterileNo
  • Max Volume (µL)1250
  • Min Volume (µL)15
  • Min Volume (mL)0.015
  • Max Volume (mL)1.25
  • Min Dispensing (mL)0.015
  • Max Dispensing (mL)1.25
  • DescriptionElectronic Single Channel Shorty Pipettor, 15 to 1250 µL
Reviews
Q&A