Thermo Scientific Lindberg BF51748C-1 Blue M Muffle Furnace, 121 cu in; 208-240V

Representative image only.

Thermo Scientific Lindberg BF51748C-1 Blue M Muffle Furnace, 121 cu in; 208-240V

Thermo Scientific | Mfr: BF51748C-1| Item: 3385214

Rise times as fast as 15 minutes!

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific Lindberg BF51748C-1 Blue M Muffle Furnace, 121 cu in; 208-240V
Thermo Scientific Lindberg BF51748C-1 Blue M Muffle Furnace, 121 cu in; 208-240V
3385214

Call For Price
+ =
Total Price 0 ADD 2 ITEMS TO CART
Product Description

Includes

a 6-ft (1.8-m) power cord and a three-prong plug (except on model 33852-55).

Key Features

  • Microprocessor-based PID control with self-tuning capability to prevent overshooting of set temperature.
  • 1 year warranty

More About this Item

Choose from models with either a single set point or a sixteen-segment programmable controller. Safety features include adjustable, high-limit overtemperature protection and a safety interlock system to cut off power to the heating elements when the door is opened.

Energy-efficient MOLDATHERM® insulation and double-wall construction help maintain a cool outer temperature as well as uniform heat distribution within the chamber. An air vent ventilates chamber; an atmosphere inlet lets you purge inert gases.

1 Year Warranty
Specifications
  • Capacity (cu in)122
  • Capacity (Liters)2
  • Chamber Width (in)4
  • Chamber Height (in)4
  • Chamber Depth (in)8
  • Chamber Width (cm)10.2
  • Chamber Height (cm)10.2
  • Chamber Depth (cm)20.3
  • Min Temperature (° F)32
  • Max Temperature (° F)2012
  • Min Temperature (° C)0
  • Max Temperature (° C)1100
  • Temperature Control Accuracy± 1°C
  • Temperature Uniformity± 3°C at 200°C
  • Rise Time15 minutes
  • Overall Width (in)15
  • Overall Height (in)17 1/2
  • Overall Depth (in)20
  • Overall Width (cm)50.8
  • Overall Height (cm)44.5
  • Overall Depth (cm)5110.48
  • Control TypeSingle set point
  • Power (VAC)208 / 240
  • Power (Hz)50/60
  • DescriptionBlue M Muffle Furnace, 121 cu in; 208-240V
  • Warranty1 Year
Reviews
Q&A