Thermo Scientific Heratherm 51029321 General Incubator, 14.3 cu ft, Gravity; 120V

Representative image only.

Thermo Scientific Heratherm 51029321 General Incubator, 14.3 cu ft, Gravity; 120V

Thermo Scientific | Mfr: 51029321| Item: 3880003

Ideal for standard applications in pharmaceutical, research, and food

Call For Price

Call For Price

Buy It Together

Current Item

Thermo Scientific Heratherm 51029321 General Incubator, 14.3 cu ft, Gravity; 120V
Thermo Scientific Heratherm 51029321 General Incubator, 14.3 cu ft, Gravity; 120V
3880003

Call For Price
+ + =
Total Price 244000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Two adjustable stainless steel shelves and power cord.

Key Features

  • Internal glass door allows sample viewing without disturbing temperature
  • Intuitive user interface for easy temperature setting
  • 2 year warranty

More About this Item

These gravity convection incubators provide top-quality temperature uniformity, ranging from 5°C above ambient to 75°C. A unique airflow design, advanced microprocessor control, and automatic overtemperature alarm ensure that an optimal environment is maintained.

Units are ideal for everyday heating and drying applications, operating up to 75°C with outstanding temperature stability. Features include a large, easy-to-read vacuum fluorescent display and corrosion-resistant stainless steel chamber with easy-to-clean rounded corners.

Two year warranty
Specifications
  • Capacity (cu ft)14.3
  • Capacity (Liters)405
  • Control TypeDigital
  • Max Temperature (° C)75
  • Temperature Stability± 0.4°C at 37°C
  • Overall Depth (in)30 5/16
  • Overall Depth (cm)77
  • Overall Height (in)60 13/16
  • Overall Height (cm)154.5
  • Overall Width (in)30 5/8
  • Overall Width (cm)77.8
  • Power (VAC)120
  • Power (Hz)60
  • Power (watts)1080
  • Chamber Depth (in)22 13/32
  • Chamber Depth (cm)56.9
  • Chamber Height (in)51 1/2
  • Chamber Height (cm)130.8
  • Chamber Width (in)21 13/32
  • Chamber Width (cm)54.4
  • Display TypeVacuum Fluorescent
  • Number Of Shelves2
  • Number Of Shelf Positions39
  • Internal ConstructionStainless steel
  • DescriptionGeneral Incubator, 14.3 cu ft, Gravity; 120V
  • Warranty2 year
Reviews
Q&A