Thermo Scientific Finntip 94060970 Extended Pipette Tips, 10mL; 100/Bg

Representative image only.

Thermo Scientific Finntip 94060970 Extended Pipette Tips, 10mL; 100/Bg

Thermo Scientific | Mfr: 94060970| Item: 2571728

Reduce the amount of force needed to attach and eject tips for lower repetitive strain injury (RSI)

₹22,300.00INR / Bag of 100

₹22,300.00INR / Bag of 100
Product Description

Key Features

  • Flex material ensures tighter seal with pipette for superior accuracy and precision
  • Slip-free rack opens easily with one hand and simplifies repetitive pipetting and frequent tip attachment
Specifications
  • SterileNo
  • AutoclavableYes
  • Max Volume (µL)10000
  • Min Volume (µL)1000
  • Min Volume (mL)1
  • Max Volume (mL)10
  • Tip Volume (mL)10
  • Min Dispensing (mL)0.001
  • Max Dispensing (mL)10
  • Overall Length (InchShort)10.5
  • Overall Length (mm)267
  • Package OfBag of 100
  • DescriptionExtendedPipetteTips,10mL;100/Bg
Reviews
Q&A