Thermo Scientific Finnpipette 4641100N Pipette , 100-1000 uL, Blue; Each

Representative image only.

Thermo Scientific Finnpipette 4641100N Pipette , 100-1000 uL, Blue; Each

Thermo Scientific | Mfr: 4641100N| Item: 2501420

A new level of sophistication created to meet the demands of modern laboratories

₹201,000.00INR / Each

for an additional
₹14,500.00INR / Each
for an additional
₹25,800.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹201,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific Finnpipette 4641100N Pipette , 100-1000 uL, Blue; Each
Thermo Scientific Finnpipette 4641100N Pipette , 100-1000 uL, Blue; Each
2501420

₹201,000.00INR / Each
+ + =
Total Price 416500.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • The first pipette to have an antimicrobial surface treatment to prevent contamination
  • Adjustable finger rest for a customized feel based on your preferences
  • Large, easy-to-read digital display on adjustable-volume models
  • Comfortable, lightweight design with smooth pipetting action
  • Soft-tip ejection
  • Color-coded plunger for quick and easy identification
  • 5-year warranty with web registration
  • 5 year warranty
5 Year Warranty
Specifications
  • SterileNo
  • Max Volume (µL)1000
  • Min Volume (µL)100
  • Min Volume (mL)0.1
  • Max Volume (mL)1
  • Min Dispensing (mL)0.1
  • Max Dispensing (mL)1
  • Increments (µL)1
  • Accuracy (%)±0.60%
  • Number Of Channels1
  • Tip EjectorYes
  • Color CodeBlue
  • DescriptionPipette , 100-1000 uL, Blue; Each
  • Warranty5 years
Reviews
Q&A