Thermo Scientific Cimarec 50088128 Mobile Direct Stirrer, 230V

Representative image only.

Thermo Scientific Cimarec 50088128 Mobile Direct Stirrer, 230V

Thermo Scientific | Mfr: 50088128| Item: 0465665

Automatic start-up allows for safe stirrer acceleration

Call For Price

for an additional
₹41,400.00INR / Each
for an additional
₹29,300.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Thermo Scientific Cimarec 50088128 Mobile Direct Stirrer, 230V
Thermo Scientific Cimarec 50088128 Mobile Direct Stirrer, 230V
0465665

Call For Price
+
InnoCal NIST-Traceable Calibration; Stirrer Only
1705004

₹29,300.00INR / Each
=
Total Price 29300.00 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft (1.8-m) power cord.

Key Features

  • Low profile, compact design saves valuable bench space
  • 2 year warranty

More About this Item

These large-capacity stirrers feature a "quick-stop" function — stops stirring within three seconds, minimizing vessel breakage. Stainless steel housings is easy to clean and chemical resistant. Manufactured with a disc motor drive these stirrers are designed to be used with thick-bottomed vessels, round flasks, and double-walled containers — with stirring volumes of up to 150L. Integrated contoller has an adjustable power setting that decreases power consumption and lowers heat output.

Two year warranty
Specifications
  • Top Plate Length (in)13
  • Top Plate Width (in)13
  • Top Plate Length (cm)33.02
  • Top Plate Width (cm)33.02
  • Top Plate MaterialStainless Steel
  • Low Speed (rpm)100
  • High Speed (rpm)1000
  • No. Of Stirring Positions1
  • Max Stirring Volume (Liters)150
  • Length (in)13
  • Width (in)13
  • Height (in)1 1/4
  • Length (cm)33.02
  • Width (cm)33.02
  • Height (cm)3.18
  • Plug TypeEuropean
  • Power (VAC)230
  • Power (Hz)50/60
  • DescriptionMobile Direct Stirrer, 230V
  • Warranty2 year
Reviews
Q&A