Thermo Scientific Barnstead D8903 Disposable Ion Exchange Cartridge, oxygen removal

Representative image only.

Thermo Scientific Barnstead D8903 Disposable Ion Exchange Cartridge, oxygen removal

Thermo Scientific | Mfr: D8903| Item: 9926009

Customize your system with application-specific water purification cartridges

₹58,500.00INR / Each

₹58,500.00INR / Each

Buy It Together

Current Item

Thermo Scientific Barnstead D8903 Disposable Ion Exchange Cartridge, oxygen removal
Thermo Scientific Barnstead D8903 Disposable Ion Exchange Cartridge, oxygen removal
9926009

₹58,500.00INR / Each
+ +
Thermo Scientific Barnstead D50229 cartridge, 10"L x 2" dia
9926152

₹62,400.00INR / Each
+ =
Total Price 184300.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Disposable cartridges are ideal for use in nonpressurized applications
  • Inert polypropylene cartridge magerial prevents contamination
  • 2 year warranty

More About this Item

Order a cartridge holder (sold separately) to support your cartridges.

Two year warranty
Specifications
  • MediaResin
  • Capacity30 g
  • Capacity (grains)30 g
  • Connection3/8" hose barb at each end
  • FunctionOxygen removal, strong anion exchange
  • Max Flow Rate (LPH)1.25
  • Diameter (in)3.4375
  • DescriptionDisposable Ion Exchange Cartridge, oxygen removal
  • Warranty2 year
Reviews
Q&A