Thermo Scientific Barnstead D50229 cartridge, 10"L x 2" dia

Representative image only.

Thermo Scientific Barnstead D50229 cartridge, 10"L x 2" dia

Thermo Scientific | Mfr: D50229| Item: 9926152

An extensive range of accessories are available to further enhance the Thermo Scientific Barnstead water systems

₹62,400.00INR / Each

₹62,400.00INR / Each

Buy It Together

Current Item

Thermo Scientific Barnstead D50229 cartridge, 10"L x 2" dia
Thermo Scientific Barnstead D50229 cartridge, 10"L x 2" dia
9926152

₹62,400.00INR / Each
+ + +
Cole-Parmer WS-100-4 Water Still, 4 L/hr; 240 VAC, 50/60 Hz
9929300

₹185,000.00INR / Each
+ =
Total Price 812800.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from these accessories to make your unit more versatile
  • Designed to be easily interchanged with the Thermo Scientific Barnstead water systems
Specifications
  • Compatible WithEasypure II
  • Descriptioncartridge, 10"L x 2" dia
Reviews
Q&A