Thermo Scientific Barnstead D50233 replacement cartridge, 10"L x 2" dia

Representative image only.

Thermo Scientific Barnstead D50233 replacement cartridge, 10"L x 2" dia

Thermo Scientific | Mfr: D50233| Item: 9926153

An extensive range of accessories are available to further enhance the Thermo Scientific Barnstead water systems

₹50,300.00INR / Each

₹50,300.00INR / Each

Buy It Together

Current Item

Thermo Scientific Barnstead D50233 replacement cartridge, 10"L x 2" dia
Thermo Scientific Barnstead D50233 replacement cartridge, 10"L x 2" dia
9926153

₹50,300.00INR / Each
+
Cole-Parmer WS-100-4 Water Still, 4 L/hr; 240 VAC, 50/60 Hz
9929300

₹185,000.00INR / Each
+ + + =
Total Price 800700.00 ADD 5 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Choose from these accessories to make your unit more versatile
  • Designed to be easily interchanged with the Thermo Scientific Barnstead water systems
  • 1 year warranty
1 Year Warranty
Specifications
  • Compatible WithEasypure II
  • Descriptionreplacement cartridge, 10"L x 2" dia
  • Warranty1 year
Reviews
Q&A