Thermo Scientific Accucore HPLC Column, C-18, 2.6 um Particle Size, 10 cm x 4.6 mm

Representative image only.

Thermo Scientific Accucore HPLC Column, C-18, 2.6 um Particle Size, 10 cm x 4.6 mm

Thermo Scientific | Mfr: 17126-104630| Item: 0190553

High-speed, high-resolution separations

₹336,000.00INR / Each

₹336,000.00INR / Each
Product Description

Key Features

  • Solid core with porous outer layer allow fast and efficient separations without excessive back pressure
  • Controlled automated production processes result in reproducible yet rugged columns
  • Compatible with most HPLC instruments
  • 3 month warranty

More About this Item

These HPLC columns feature Core Enhanced Technology™ solid-core particles, reducing band broadening to improve resolution and sensitivity compared to fully porous particles. Tight control of particle size distribution creates a uniform and stable packed bed able to withstand temperature and pH extremes. Separation efficiency is comparable to < 2 µm fully-porous particles, but these columns do not generate comparable back pressure, so they are compatible with most standard HPLC systems.


Accucore C18 columns use hydrophobic interactions to separate a broad range of analytes and provide optimum retention of nonpolar compounds..

3 Month Warranty
Specifications
  • Column Length (mm)100
  • Column Inside Diameter (ID) (mm)4.6
  • Column Particle Size (µm)2.6
  • DescriptionHPLC Column, C-18, 2.6 um Particle Size, 10 cm x 4.6 mm
  • Warranty3 month
Reviews
Q&A