Thermo Scientific 88881002 Tube Revolver, 100-240 VAC; International Plug

Representative image only.

Thermo Scientific 88881002 Tube Revolver, 100-240 VAC; International Plug

Thermo Scientific | Mfr: 88881002| Item: 0472517

Interchangeable paddles allow for maximum flexibility in tube choice

₹188,000.00INR / Each

₹188,000.00INR / Each

Buy It Together

Current Item

Thermo Scientific 88881002 Tube Revolver, 100-240 VAC; International Plug
Thermo Scientific 88881002 Tube Revolver, 100-240 VAC; International Plug
0472517

₹188,000.00INR / Each
+ =
Total Price 192500.00 ADD 2 ITEMS TO CART
Product Description

Includes

two 7 x 10/15-mL paddles, two 7 x 5/7-mL paddles, two 15 x 1.5/2-mL paddles, one 6 x 50-mL paddle, and power cord with plug (model 04725-16 has plug for US; model 04725-17 has plugs for China, Europe, and UK).

Key Features

  • Small footprint
  • Paddles are adjustable from 0 to 90° to optimize the mixing angle
  • Set in “oscillating” mode to achieve more effective mixing, oscillation occurs every 40 degrees in the rotation cycle
  • Variable speed with easy-to-use intuitive controls
  • Maintenance-free motor provides quiet operation
  • 2 year warranty
Two year warrantyConformite Europeenne
Specifications
  • Degree of Rotation (degrees)360
  • Shaking Angle0 to 90°
  • Min Speed (rpm)10
  • Max Speed (rpm)40
  • Width (in)8.9375
  • Height (in)7.7187
  • Depth (in)6
  • Width (cm)22.70125
  • Height (cm)19.605498
  • Depth (cm)15.24
  • Min Operating Temperature (° F)39
  • Max Operating Temperature (° F)140
  • Min Operating Temperature (° C)4
  • Max Operating Temperature (° C)60
  • Power (VAC)100 to 240
  • Power (Hz)50/60
  • DescriptionTube Revolver, 100-240 VAC; International Plug
  • Warranty2 year
Reviews
Q&A