Thermo Scientific 88870121 PCR Plate Block for Dry Block Heaters, 96 Well or Full-SkIRt

Representative image only.

Thermo Scientific 88870121 PCR Plate Block for Dry Block Heaters, 96 Well or Full-SkIRt

Thermo Scientific | Mfr: 88870121| Item: 3640332

Easily switch out blocks for new requirements

₹98,500.00INR / Each

₹98,500.00INR / Each

Buy It Together

Current Item

Thermo Scientific 88870121 PCR Plate Block for Dry Block Heaters, 96 Well or Full-SkIRt
Thermo Scientific 88870121 PCR Plate Block for Dry Block Heaters, 96 Well or Full-SkIRt
3640332

₹98,500.00INR / Each
+ + =
Total Price 346400.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Get maximum heat-up and retention with close contact of tubes to wall
  • Constructed of solid anodized aluminum for durability
  • Single block dimensions (L x W x H): 5" x 3" x 1 1/2" (12.4 x 7.6 x 3.9 cm).
  • 2-1/2 Years Parts and Labor Warranty
2 and a Half Year Warranty
Specifications
  • Block Number Of Openings96
  • Block Type0.2 mL
  • Block - Tube / Vial Size Accepted (mL)0.2
  • Height (in)17
  • Width (in)4 29/32
  • Depth (in)3
  • DescriptionPCR Plate Block for Dry Block Heaters, 96 Well or Full-SkIRt
  • Warranty2-1/2 Years Parts and Labor
Reviews
Q&A