Thermo Scientific 50087930 Komet 30 Stir Bars 5/pk

Representative image only.

Thermo Scientific 50087930 Komet 30 Stir Bars 5/pk

Thermo Scientific | Mfr: 50087930| Item: 0465123

₹49,900.00INR / Pkg of 5

₹49,900.00INR / Pkg of 5
Product Description

Key Features

  • Super-strong samarium-cobalt (SmCo) magnets provide superior mixing action at high speeds
  • Chemically inert, low-friction, leakproof PTFE coating provides smooth spinning and maximum energy transfer
  • Steam steralize to 121° C
  • Choose stir bars with glide-ring for reduced noise and higher wear resistance
  • 3 month warranty
3 Month Warranty
Specifications
  • Length (in)1
  • Length (cm)3
  • Diameter (in)0.5
  • Diameter (cm)1.3
  • DescriptionKomet 30 Stir Bars 5/pk
  • Warranty3 month
Reviews
Q&A