Thermo Scientific 50087909 Komet 50 Stirring Bar

Representative image only.

Thermo Scientific 50087909 Komet 50 Stirring Bar

Thermo Scientific | Mfr: 50087909| Item: 0465122

₹19,800.00INR / Each

₹19,800.00INR / Each
Product Description

Key Features

  • Super-strong samarium-cobalt (SmCo) magnets provide superior mixing action at high speeds
  • Chemically inert, low-friction, leakproof PTFE coating provides smooth spinning and maximum energy transfer
  • Steam steralize to 121° C
  • Choose stir bars with glide-ring for reduced noise and higher wear resistance
  • 3 month warranty
3 Month Warranty
Specifications
  • Length (in)2
  • Length (cm)5
  • Diameter (in)0.8
  • Diameter (cm)2.1
  • DescriptionKomet 50 Stirring Bar
  • Warranty3 month
Reviews
Q&A