Thermo Scientific 50087902 Komet Stir Bar 90 (Length: 3 1/2" (90mm))

Representative image only.

Thermo Scientific 50087902 Komet Stir Bar 90 (Length: 3 1/2" (90mm))

Thermo Scientific | Mfr: 50087902| Item: 0465121

₹84,200.00INR / Each

₹84,200.00INR / Each
Product Description

Key Features

  • Super-strong samarium-cobalt (SmCo) magnets provide superior mixing action at high speeds
  • Chemically inert, low-friction, leakproof PTFE coating provides smooth spinning and maximum energy transfer
  • Steam steralize to 121° C
  • Choose stir bars with glide-ring for reduced noise and higher wear resistance
  • 3 month warranty
3 Month Warranty
Specifications
  • Length (in)3 1/2
  • Length (cm)9
  • Diameter (in)1
  • Diameter (cm)2.5
  • DescriptionKomet Stir Bar 90 (Length: 3 1/2" (90mm))
  • Warranty3 month
Reviews
Q&A