Texwipe TX752E ESD-Safe CleanFoam® Medium Compressed Cleanroom Swabs, Non-Sterile; 500/bag.

Representative image only.

Texwipe TX752E ESD-Safe CleanFoam® Medium Compressed Cleanroom Swabs, Non-Sterile; 500/bag.

Texwipe | Mfr: TX752E| Item: 3367621

Eliminates risk of adhesive contamination

₹32,600.00INR / Bag of 500

₹32,600.00INR / Bag of 500

Buy It Together

Current Item

Texwipe TX752E ESD-Safe CleanFoam® Medium Compressed Cleanroom Swabs, Non-Sterile; 500/bag.
Texwipe TX752E ESD-Safe CleanFoam® Medium Compressed Cleanroom Swabs, Non-Sterile; 500/bag.
3367621

₹32,600.00INR / Bag of 500
+ =
Total Price 39700.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Thermal bond construction
  • No blooming carbon particles, metals, or ionic antistatic contaminants
  • Lot coded for traceability and quality control
  • Certified to ISO 9001:2015

More About this Item

The ESD-Safe cleanroom swabs feature Stat-Rite® handle, a patented dissipative polymer for clean ESD protection without contributing particulate contaminants. The head material is thermally bonded to the handle to eliminate the risk of adhesive contamination.

Easily apply and remove lubricants, adhesives, and other solutions in a critical clean environment with EDS concerns. The swabs are also chemical compatibility with a variety of solutions and solvents.

Cleanroom processed, the swabs are packaged in an anti-static bag. Packaging includes 500 swabs/bag, 5 inner bags of 100 swabs, 5 bags/case for a total 2,500 swabs/case. Choose from CleanFoam®, Alpha® polyester kit, or dual micro-tip pick.

Specifications
  • Handle Length (in)3.169
  • Tip Length (InchShort)25/64
  • ComplianceISO 9001:2015
  • Tip Length (cm)1
  • Swab Total Length (InchShort)3 9/16
  • Swab Total Length (cm)9.05
  • DescriptionESD-Safe CleanFoam® Medium Compressed Cleanroom Swabs, Non-Sterile; 2,500/CS
Reviews
Q&A