Testo 0602 0644 Flexible Bead Tip Probe, Type K TC; 32" Long

Representative image only.

Testo 0602 0644 Flexible Bead Tip Probe, Type K TC; 32" Long

Testo | Mfr: 0602 0644| Item: 3748621

Enhance your temperature monitoring

₹9,500.00INR / Each

for an additional
₹30,700.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹9,500.00INR / Each

Buy It Together

Current Item

Testo 0602 0644 Flexible Bead Tip Probe, Type K TC; 32" Long
Testo 0602 0644 Flexible Bead Tip Probe, Type K TC; 32" Long
3748621

₹9,500.00INR / Each
+ =
Total Price 52200.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Class 2 accuracy
  • 2 year warranty

More About this Item

These customized probes are designed to meet your specific needs in monitoring temperatures of food, liquid, and other samples.

Thermocouple with T/C adapter and fiber glass sheating features Class 2 accuracy.

Two year warranty
Specifications
  • Probe TypeType K
  • Min Temperature (° F)-58
  • Max Temperature (° F)750
  • Response Time (Sec)5
  • Tip Length (in)32
  • Tip Diameter (in)0.06
  • DescriptionFlexible Bead Tip Probe, Type K TC; 32" Long
Reviews
Q&A