Testo 0563 8155 Sound Level Meter 2.7 In x 12.2 In x 2 In (69 x 310 x 51 mm)

Representative image only.

Testo 0563 8155 Sound Level Meter 2.7 In x 12.2 In x 2 In (69 x 310 x 51 mm)

Testo | Mfr: 0563 8155| Item: 5053600

Ideal for monitoring industrial and environmental noise

₹138,000.00INR / Each

for an additional
₹38,500.00INR / Each
for an additional
₹50,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹138,000.00INR / Each

Buy It Together

Current Item

Testo 0563 8155 Sound Level Meter 2.7 In x 12.2 In x 2 In (69 x 310 x 51 mm)
Testo 0563 8155 Sound Level Meter 2.7 In x 12.2 In x 2 In (69 x 310 x 51 mm)
5053600

₹138,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Sound Meter, Type II
1710153

₹38,500.00INR / Each
=
Total Price 176500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Microphone, wind protection cap, one 9 V battery, 1.4 in. stereo jack (model 816 only), and case (model 816 only).

Key Features

  • Model 815 (50536-00) and 816 (50536-01) features
  • Accuracy class 2 to IEC 60651
  • Frequency weighting to A and C scales
  • Maximum and minimum value memory
  • Switchable time weighting Fast / Slow
  • Easy to adjust (adjustment screwdriver included)
  • Built-in tripod knuckle screw (1/4 inch)
  • High accuracy level (Class 2)
  • Model 816 (50536-01) additional features
  • Automatic range switchover
  • Backlit display
  • Power supply (optional)
  • BarGraph display
  • AC output to connection from recorders and amplifiers
  • DC output with 10 mV/dB to connect recorders or dataloggers
  • 2 year warranty
Two year warrantyConformite Europeenne
Specifications
  • Decibel (Db) Low Range (dB)30
  • Decibel (Db) High Range (dB)130
  • Resolution (dB)0.1
  • Accuracy±1.5 dB
  • WeightingA, C
  • Meter ClassType 2
  • FunctionMin/Max
  • ComplianceANSI S1.4-1983: type 2; IEC 651: type 2
  • OutputAC/DC
  • DisplayLCD
  • Battery Type1 9V (included)
  • Length (in)12 1/5
  • Height (in)2
  • Width (in)2 45/64
  • Length (cm)31
  • Height (cm)5.1
  • Width (cm)6.9
  • DescriptionSound Level Meter 2.7 In x 12.2 In x 2 In (69 x 310 x 51 mm)
  • Warranty2 year
Reviews
Q&A