Testo 0563 6352 CompactPro Thermohygrometer with Log

Representative image only.

Testo 0563 6352 CompactPro Thermohygrometer with Log

Testo | Mfr: 5636352| Item: 3780337

Professional and reliable long-term use thermohygrometer

₹256,000.00INR / Each

for an additional
₹32,600.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹256,000.00INR / Each

Buy It Together

Current Item

Testo 0563 6352 CompactPro Thermohygrometer with Log
Testo 0563 6352 CompactPro Thermohygrometer with Log
3780337

₹256,000.00INR / Each
+
Testo 0636 9736 Temperature and Humidity Probe, Wireless
3748605

₹107,000.00INR / Each
+ =
Total Price 395600.00 ADD 3 ITEMS TO CART
Product Description

Includes

one 9V battery.

Key Features

  • Meter requires the probes to be ordered separately from a impressive range of options
  • 2 year warranty

More About this Item

These meters have an impressive range of optional probes (meter does not come with a probe) that can measures humidity, temperature, moisture, dew point, and absolute pressure within seconds. Five probe inputs ensure maximum flexibility: two cable inputs and three wireless inputs. All inputs are displayed on a large, backlit display for easy viewing. A rugged designed rubberized housing offers protection against dirt and impact, also equipped with a convenient carrying strap and built-in mounting magnets. Function keys provide access to advanced features including differential, mean, min/max, hold, programmable data files, and user-defined profiles. Optional wireless printer 37486-12 provides documentation of all channels; meter can be set up for timed interval printing for long-term monitoring. Model 37803-37 includes all these features plus adds a 10,000 datalogging, USB capacity and ComSoft software for easy programming and data transferring. In addition to standard probes with a wire, this meter can be easily upgraded anytime to wireless probes for use up to a distance of 20 meters. A maximum of three wireless probes can be read and displayed by the meter. To add this feature use wireless upgrade kit 37486-02 (includes one wireless handle and module), along with a wireless probe head.
The high-pressure dew point (HPD) probe 37803-42 incorporates both a quick-connect fitting and integral sample chamber to make dew point for simple measuring in compressed air systems, dryers, medial and instrument air, and other applications where an accurate dew point measurement is needed.
Whats Included: Calibration documentation, and one 9 V battery.

DEW POINTTwo year warranty
Specifications
  • Min RH Range (%)0
  • Max RH Range (%)100
  • RH Accuracy±2.5% RH
  • RH Resolution (%)0.1%
  • Min Temperature (° F)-4
  • Min Temperature (° C)-20
  • Max Temperature (° F)122
  • Max Temperature (° C)50
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature Resolution0.1°
  • Min Probe Temperature (DegreeF)-328
  • Min Probe Temperature (DegreeC)-200
  • Max Probe Temperature (DegreeF)2498
  • Max Probe Temperature (DegreeC)1370
  • Display TypeLCD (backlit)
  • Data LoggingYes
  • Battery1 9V (included)
  • Height (in)7
  • Width (in)2 1/2
  • Diameter (in)1 1/2
  • DescriptionCompactPro Thermohygrometer with Log
  • Warranty2 year
Reviews
Q&A