Tegam 945A Temperature Calibrator, 14 Thermocouple Types and mV

Representative image only.

Tegam 945A Temperature Calibrator, 14 Thermocouple Types and mV

Tegam | Mfr: 945A| Item: 7890937

Laboratory grade calibration in a compact, portable package

₹468,000.00INR / Each

for an additional
₹37,500.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹468,000.00INR / Each

Buy It Together

Current Item

Tegam 945A Temperature Calibrator, 14 Thermocouple Types and mV
Tegam 945A Temperature Calibrator, 14 Thermocouple Types and mV
7890937

₹468,000.00INR / Each
+ =
Total Price 517500.00 ADD 2 ITEMS TO CART
Product Description

Includes

Calibration report, magnet hanger/tilt stand, and three AA batteries.

Key Features

  • Excellent source accuracy of ±0.003% ±5 µV
  • Simultaneously source and measure
  • Ergonomic design allows for one-handed operation
  • Sealed keypad keeps the dirt out
  • 500-hour battery life
  • Calibrate thermocouple types J, K, T, E, N, B, R, S, G, C, D, L, P, and U and mV
  • 3 year warranty

More About this Item

Easily perform accurate on-site temperature calibration and verification of thermocouples, temperature transmitters, process controllers, and displays with these temperature calibrators. These calibrators offer the accuracy of lab grade calibrators with the added convenience of portability. The calibrators compensate for the ambient temperature, allowing you to perform calibrations in various conditions.

The calibrators meet the demanding temperature calibration requirements yet are simple to use. Perform a 10/90% calibration with the push of a button; the “0/+25%” key allows for fast 5-point checks at 0, 25, 50, 75, and 100%. Use the probe offset feature to zero out temperature probe errors, significantly improving overall measurement uncertainty. Increase productivity, efficiency, and quality using real-time statistical data. Calibrators display min, max, average, range, and standard deviation on demand, providing critical information and helping to analyze manufacturing process to make immediate adjustment for maximum efficiency and quality.

These durable meters are built to withstand challenging environments so you can easily take it with you into the field or plant. Calibrators meet MIL-PRF-28800F for shock, drop, and vibration tests. The sealed keypad keeps dust and fluids out without compromising tactile feedback. Easily view the readings on a large backlit LCD. Three AA batteries provide up to 500 hours of battery life; auto-power off turns unit off after 20 minutes of nonuse.

Conformite Europeenne3 Year Warranty
Specifications
  • Number Of Probe Channels2
  • Types Of Probes AcceptedType J, Type K, Type T, Type E, Type N, Type B, Type R, Type S, Type G, Type C, Type D, Type L, Type P, Type U
  • AccuracySource/Measure: ±0.005% (Reading) ± 5 µV
  • Resolution0.1°
  • Data LoggingNo
  • Min/Max FunctionYes
  • Low Battery IndicatorYes
  • Display TypeBacklit LCD with auto resolution
  • Height (in)1 1/8
  • Width (in)3 1/4
  • Length (in)7 5/8
  • Battery Life500 hours
  • Battery3 AA (included)
  • DescriptionTemperature Calibrator, 14 Thermocouple Types and mV
  • Warranty3 Years
Reviews
Q&A