Taylor TE32FT Precision Digital Portion Control Scale, 2 lb x .01 oz

Representative image only.

Taylor TE32FT Precision Digital Portion Control Scale, 2 lb x .01 oz

Taylor | Mfr: TE32FT| Item: 1101014

Monitor portion sizes quickly and easily

₹14,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹14,000.00INR / Each

Buy It Together

Current Item

Taylor TE32FT Precision Digital Portion Control Scale, 2 lb x .01 oz
Taylor TE32FT Precision Digital Portion Control Scale, 2 lb x .01 oz
1101014

₹14,000.00INR / Each
+ + + =
Total Price 124900.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Includes

AC power adaptor.

Key Features

  • Easy-to-read LCD display
  • Auto-shutoff function helps conserve power
  • Removable stainless steel platform for easy cleaning
  • 1 year warranty

More About this Item

These compact digital portion control scales easily handle all your foodservice portioning needs. Features include low battery warning light, overload indicator, and tare function which accurately weigh products and ingredients while still in the container. Scales are available in 21 oz, 2 lb, 11 lb and 22 lb capacities.

The Taylor Precision TE32FT 2 lb. compact control portion scale is durable, with a 5-3/8" x 5-3/8", stainless steel platform. Features include a bold, easy-to- read LCD display and the ability to weigh items in either ounces or grams. For added convenience, the TE32FT also has auto tare, which deducts container weight and zeros out for multiple ingredient measurement. It is capable of running on the included AC adapter or 2 AAA batteries (sold separately)

1 Year WarrantyCanadian Standards Association
Specifications
  • Capacity (kg)1
  • Capacity (lbs)2
  • Readability (g)0.5
  • Weighing Unitsoz, lb, kg, g
  • Calibration TypeExternal
  • Auto ShutoffYes
  • Battery2 AAA (not included)
  • Height (in)2 1/2
  • Width (in)7
  • Depth (in)10
  • Platform Length (in)5 13/32
  • Platform Width (in)5 13/32
  • DescriptionPrecision Digital Portion Control Scale, 2 lb x .01 oz
  • Warranty1 Year
Reviews
Q&A