Taylor TE150 Digital Receiving Scale 150LB

Representative image only.

Taylor TE150 Digital Receiving Scale 150LB

Taylor | Mfr: TE150| Item: 1101018

No more guesswork

₹41,700.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹41,700.00INR / Each

Buy It Together

Current Item

Taylor TE150 Digital Receiving Scale 150LB
Taylor TE150 Digital Receiving Scale 150LB
1101018

₹41,700.00INR / Each
+ =
Total Price 69100.00 ADD 2 ITEMS TO CART
Product Description

Includes

6-ft (2-m) coiled cord.

Key Features

  • Confirm shipment weights with large easy-to-read LCD Wall-mountable control panel provides eye-level readings Low-profile steel platform with nonskid feet offers space-saving efficiency and stability
  • 1 year warranty

More About this Item

These receiving and shipping scales ensure all packages received or shipped contain the right amount of product. Large buttons and basic functions (tare, hold, calibrate) simplify operation, especially when wearing gloves. Removable platform is easy to clean. Low battery and overload indicators alert you to required maintenance. Choose between mains power (120 VAC adapter included) or battery power (six AA batteries, not included).

1 Year Warranty
Specifications
  • Capacity (lbs)150
  • Weighing Unitslb, kg
  • Calibration TypeExternal
  • Battery6 AA (not included)
  • Power (VAC)120
  • Platform Length (in)12
  • Platform Width (in)11 3/4
  • DescriptionDigital Receiving Scale 150LB
  • Warranty1 Year
Reviews
Q&A