Taylor 11306072T 1130 Large Platform Analog Bath Scale - 330lbs

Representative image only.

Taylor 11306072T 1130 Large Platform Analog Bath Scale - 330lbs

Taylor | Mfr: 11304072T| Item: 1101002

Large Dial Scale with four WeighTracker® markers to keep track of your progress

₹10,900.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹10,900.00INR / Each

Buy It Together

Current Item

Taylor 11306072T 1130 Large Platform Analog Bath Scale - 330lbs
Taylor 11306072T 1130 Large Platform Analog Bath Scale - 330lbs
1101002

₹10,900.00INR / Each
+ =
Total Price 38300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 330 pound capacity
  • 1 pound resolution
  • 1 year warranty

More About this Item

Durable Steel Construction
You'll be able to get accurate weight readings day after day with this Taylor scale. The 1130 is built with a durable steel base and weighing platform to ensure a long lasting mechanical scale.

Large, Easy To Read Dial Display
You'll have no trouble at all reading your weight off this bathroom scale. The 1130 has large, black numbers one a white background for pounds and bright, white numbers on a black background for kilograms. The 7" dial also has a red pointer, so you can easily see what your weight is.

Non Slip Weighing Platform
You won't have to worry about slipping and sliding around on this scale. The Taylor 1130 has a non slip weighing platform so you can weigh safely.

WeighTracker® Progress Markers
The 1130 has four, color coded markers to help you keep track of your progress.

1 Year Warranty
Specifications
  • Capacity (g)330000
  • Capacity (kg)330
  • Weighing Unitslb
  • Calibration TypeExternal
  • Height (in)13 3/4
  • Width (in)18 1/4
  • Depth (in)4 7/8
  • Description1130 Large Platform Analog Bath Scale - 330lbs
  • Warranty1 Year
Reviews
Q&A