Supco SL300T Mini Temperature Data Logger

Representative image only.

Supco SL300T Mini Temperature Data Logger

Supco | Mfr: SL300T| Item: 2303974

Provide consice measurements for critical environmental conditions

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Supco SL300T Mini Temperature Data Logger
Supco SL300T Mini Temperature Data Logger
2303974

Call For Price
+ =
Total Price 44700.00 ADD 2 ITEMS TO CART
Product Description

Includes

software, 6 ft USB cable, and one 3 V lithium battery.

Key Features

  • Includes easy-to-use user configurable software
  • Units accurate to ±1°F, (±0.5°C)
  • 1 year warranty

More About this Item

These mini dataloggers are ideal for recording temperature and humidity conditions in labs, food storage facilities, warehouses, refrigerators, freezers, museums, greenhouses and more.
Features include high/low alarms, PC, delayed start or pushbutton control, user selectable stop on memory full, or memory rollover for continuous recording. Included software allows you to view graph and text simultaneously and provides the ability to calibrate dataloggers.

Units provide feature a standard USB interface, and includes software that is Windows® 98SE, ME, 2000, XP and above compatible.

1 Year Warranty
Specifications
  • Number of Channels1
  • Input TypeTemperature
  • Max Temperature (° F)185
  • Min Temperature (° F)-40
  • Max Temperature (° C)85
  • Min Temperature (° C)-40
  • Temperature Accuracy (° F)±1
  • Temperature Accuracy (° C)±0.5
  • Memory Size43,344 data points
  • Battery Type1 3.6V Lithium (included)
  • Length (in)1/2
  • Height (in)3
  • Width (in)1/2
  • DescriptionMini Temperature Data Logger
  • Warranty1 year
Reviews
Q&A