Supco LT2 Temperature Data Logger with Alarm

Representative image only.

Supco LT2 Temperature Data Logger with Alarm

Supco | Mfr: LT2| Item: 2303750

Over/under alarm threshold settings provide added versatility

Call For Price

Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Supco LT2 Temperature Data Logger with Alarm
Supco LT2 Temperature Data Logger with Alarm
2303750

Call For Price
+ + =
Total Price 80700.00 ADD 3 ITEMS TO CART
Product Description

Includes

The datalogger and probe only. The software and interface is required for your first LOGIT datalogger and is sold separately.

Key Features

  • PC software features stop on full, record continuously, and memory rollover modes
  • Compact design fits almost anywhere
  • 1 year warranty

More About this Item

These dataloggers are ideal for monitoring conditions in laboratories, pharmaceutical storage and clean rooms, refrigerators, freezers, museums, manufacturing environments and more. Conduct real time data monitoring with required Windows™ based PC software and interface (order separately below) or export data to text or excel for further analysis. Windows™based software is compatible with Windows™ 95 and above and is required to program and run all dataloggers. Minimum system requirements include 8 MB RAM, 2 MB disk space, 800 x 600 resolution, and COM or USB port. Includes CD ROM, LINT interface, and 6-ft cable. All loggers feature custom user identification, visual alarm indication, over/under alarm threshold settings, user selectable recording start, data rollover, unique logger ID, zoom capability, and user-selectable sampling rates.

1 Year Warranty
Specifications
  • Number of Channels2
  • Input TypeTemperature (one internal, one external)
  • Max Temperature (° F)150
  • Min Temperature (° F)-40
  • Max Temperature (° C)65
  • Min Temperature (° C)-40
  • Temperature Resolution (° F)0.1
  • Temperature Accuracy (° F)±1.0
  • Temperature Resolution (° C)0.05
  • Temperature Accuracy (° C)±0.5
  • Memory Size21,500 points (single channel), and 10,750 points (dual channel)
  • Battery Type1 9V (included)
  • Display TypeNone
  • Length (in)3
  • Height (in)2 1/2
  • Width (in)1
  • DescriptionTemperature Data Logger with Alarm
  • Warranty1 year
Reviews
Q&A