Cole-Parmer SamplePrep SM-200 ShatterBox® Versatile Ring and Puck Mill; 115 VAC, 60 Hz

Representative image only.

Cole-Parmer SamplePrep SM-200 ShatterBox® Versatile Ring and Puck Mill; 115 VAC, 60 Hz

Cole-Parmer SamplePrep | Mfr: 8530-115| Item: 0457825

Soundproof enclosure keeps noise level down while grinding samples

Call For Price

Call For Price

Buy It Together

Current Item

Cole-Parmer SamplePrep SM-200 ShatterBox® Versatile Ring and Puck Mill; 115 VAC, 60 Hz
Cole-Parmer SamplePrep SM-200 ShatterBox® Versatile Ring and Puck Mill; 115 VAC, 60 Hz
0457825

Call For Price
+ + =
Total Price 1927000.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Power cord with three-prong plug.

Key Features

  • Grind samples up to 150 g to analytical powder in minutes
  • Dish-shaped grinding container swings in a tight high-speed circle to crush samples
  • Membrane control panel features an LCD with 10-minute electronic timer
  • Lockable caster wheels ensure mill stays in place during operation
  • Grind samples in the 2 to 150 gram range.
  • 8507R Multiple-Sample Rack permits processing of three smaller samples.
  • 10-minute electronic timer with LCD display and environmentally safe, push-button membrane switch.
  • Cam-activated clamp requires only moderate hand pressure to secure the grinding dish in the ShatterBox and is adjustable for containers of different heights.
  • Equipped with lockable casters and a safety interlock system for operator protection.
  • Soundproof enclosure reduces noise levels.
  • Swings a dish-shaped grinding container with a puck, and often a ring, in a tight, high-speed circle.
  • Typical grinding time is two minutes or less.
  • Wide selection of grinding containers available including hardened steel, tungsten carbide, alumina, ceramic, and zirconia ceramic.

More About this Item

ShatterBox® ring and puck mill is ideal for pulverizing dry, brittle samples and slurry grinding. To use, place your sample between the puck and the wall of the grinding container, place the clamp over the container, then simply set the timer and run the mill. A puck and ring swing around inside a grinding container at a high speed to crush the samples to analytical quality powder. Clamp adjusts to fit various grinding containers. Safety interlock system and lid gas cylinders offer operator safety. A 10-minute timer counts down the time remaining. Press "Pause" any time to interrupt the grinding cycle. Grinding containers are available in various sizes and materials. Order rack 04578-24 to hold one or three small grinding containers 04576-79 and 04576-80 in the chamber.

Typical samples include cements, soils, ceramics, slag, rocks, minerals, ores, pharmaceuticals, sulfur pellets, and dried plant material.

The SM-200 ShatterBox® is the ultimate solution for labs needing fast, efficient pulverization of dry, brittle samples. The unit pulverizes up to 100 mL or 100 g of material in just 2 to 5 minutes. Whether you're working with rocks, cement, ceramics, soils, or pharmaceuticals, this high-performance mill quickly reduces samples to fine powder with minimal effort.

Typical applications include: pulverizing dry, brittle samples and slurry grinding.

Typical samples include: cement, ceramics, rocks, minerals, soils, slag, rocks, ores, pharmaceuticals, sulfur pellets, and dried plant material.

The Cole-Parmer SamplePrep SM-200 ShatterBox is a powerful and efficient grinding mill that reduces particle size to below 200 mesh, and in some cases, below 10 microns. The ShatterBox is ideal for slurry grinding and pulverizing dry, brittle materials like cement, ceramics, ores, and more.

The ShatterBox swings a dish-shaped grinding container, with a puck and (often) a ring inside, in a tight high-speed circle, quickly crushing the sample. Most grinding containers are fitted with a gasket to prevent sample loss during grinding.

The user-friendly design includes a programmable digital timer with run, stop, and pause functions for precise control. A 10-minute timer counts down the time remaining. Press "Pause" any time to interrupt the grinding cycle. The easy-to-use cam-action clamp securely holds grinding containers in place, and the lockable casters keep the unit stable during operation.

Advanced safety features include safety interlocking lid that prevents accidental opening during operation. The gas cylinders assist lid opening making it smooth and easy to use. The sound-insulated steel cabinet ensures quieter operation, reducing lab noise.

The Cole-Parmer SamplePrep ShatterBox works with various grinding containers made from hardened steel, tungsten carbide, alumina ceramic, and zirconia. Choose the right container for your specific material to minimize contamination and optimize results.

Operation is simple, just load your sample into the grinding container along with the puck or ring. Secure the container using the cam-action clamp, set the timer and start, the ShatterBox does the rest.

Effective September 2023, the Spex® SamplePrep 8530 ShatterBox® has now been rebranded Cole-Parmer® under model number SM-200 ShatterBox®. All the same great features and specifications, just with a new and improved look.

Conformite EuropeenneMade in the U.S.A.
Specifications
  • Max Speed (rpm)835
  • DisplayLCD
  • Width (in)19
  • Height (in)40
  • Depth (in)19
  • Power (VAC)115
  • Power (Hz)60
  • Motor hp1/3
  • DescriptionShatterBox® Verastile Ring and Puck Mill; 115 VAC, 60 Hz
Reviews
Q&A