Speirs Robertson AMS-30x45 AMS Balance Platform, Sorbothane Isolators; 30x45 cm

Representative image only.

Speirs Robertson AMS-30x45 AMS Balance Platform, Sorbothane Isolators; 30x45 cm

Speirs Robertson | Mfr: AMS-30X45| Item: 1150004

Removes up to 90% of vibrations to improve performance

₹282,000.00INR / Each

₹282,000.00INR / Each
Product Description

Key Features

  • Sound-deadened layer construction removes surface vibrations
  • Seamless pharma-grade (Ra finish 0.3) stainless steel worktops are chemical resistant
  • Meets stringent cleaning requirements
  • 1 year warranty

More About this Item

These anti vibration platform for balances offer an unique Sorbothane isolator design that removes up to 98% of unwanted vibrations. The low natural frequency of the isolators built into the platform
ensures vibrations common in most laboratories are effectively removed, increasing instrument performance.

The AMS models use sorbothane isolators, perfect for heavy instruments. With a natural frequency of 7 Hz, most building vibrations will be removed.


Isolators: four 7 Hz sorbothane isolators

Worktop material: pharma-grade stainless steel

Isolation performance: 95% at 50 Hz, 98% at 100 Hz

Working temperature: –4 to 320°F (–20 to 160°C)

1 Year Warranty
Specifications
  • Capacity (kg)25
  • Capacity (lbs)55
  • Height (in)2 1/8
  • Width (in)11 3/4
  • Depth (in)17 3/4
  • Platform Length (in)11 3/4
  • Platform Width (in)17 23/32
  • DescriptionAMS Balance Platform, Sorbothane Isolators; 30x45 cm
  • Warranty1 year
Reviews
Q&A