Speirs Robertson AMF-90x75 AMF Microscope Platform, Active Air Isolators; 90x75 cm

Representative image only.

Speirs Robertson AMF-90x75 AMF Microscope Platform, Active Air Isolators; 90x75 cm

Speirs Robertson | Mfr: AMF-90X75-SS| Item: 1150016

Maximize microscope image quality by reducing up to 99% of vibrations

Call For Price

Call For Price

Buy It Together

Current Item

Speirs Robertson AMF-90x75 AMF Microscope Platform, Active Air Isolators; 90x75 cm
Speirs Robertson AMF-90x75 AMF Microscope Platform, Active Air Isolators; 90x75 cm
1150016

Call For Price
+
Speirs Robertson C03 Compressor for Air Platforms
1150062

₹147,000.00INR / Each
=
Total Price 147000.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Isolates out vibration frequencies above 6 Hz—well below building vibration frequencies
  • Eliminates surface vibrations with sound deadened construction
  • Stainless steel worktop meets stringent cleanliness requirements
  • Choice of passive air or active air isolators in a variety of platform sizes
  • 1 year warranty

More About this Item

Ideal for laboratory microscopes, including sensitive instruments such as laser confocal and spinning disk microscopes. Maintenance-free platforms are simply installed on a laboratory bench and the microscope placed on top.

Active air AMF models are self-leveling and should be used where loads vary. They require a supply of clean dry compressed air of at least 5 bar (10 bar max) via a 6-mm OD airline.

Isolators: four air-damped rolling diaphragms with 2 Hz natural frequency
Isolation performance: 97% at 50 Hz, 99% at 100 Hz
Working temperature: –4 to 320°F (–20 to 160°C)

1 Year Warranty
Specifications
  • Capacity (kg)100
  • Capacity (lbs)220
  • Height (in)2 1/2
  • Width (in)35 3/8
  • Depth (in)29 1/2
  • DescriptionAMF Microscope Platform, Active Air Isolators; 90x75 cm
  • Warranty1 year
Reviews
Q&A