Spectra Por 142252 Dialysis Tubing Closure, Red 150MM; 10/pk

Representative image only.

Spectra Por 142252 Dialysis Tubing Closure, Red 150MM; 10/pk

Spectra Por | Mfr: 142252| Item: 0289992

The most convenient method for sealing dialysis tubing without the risk of leaking

₹38,100.00INR / Pkg of 10

₹38,100.00INR / Pkg of 10

Buy It Together

Current Item

Spectra Por 142252 Dialysis Tubing Closure, Red 150MM; 10/pk
Spectra Por 142252 Dialysis Tubing Closure, Red 150MM; 10/pk
0289992

₹38,100.00INR / Pkg of 10
+ =
Total Price 73800.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy to open and reseal
  • 1 year warranty

More About this Item

Available in several colors for easy sample identification. Select closures with a sealing width 4 to 10 mm longer than the flat width of the dialysis tubing.

1 Year Warranty
Specifications
  • Tubing Sealing Width (mm)150
  • ColorRed
  • DescriptionDialysis Tubing Closure, Red 150MM; 10/pk
  • Warranty1 year
Reviews
Q&A