Spectra Por 142152 Universal Dialysis Tubing Closure, 50 mm, Red; 10/Bx

Representative image only.

Spectra Por 142152 Universal Dialysis Tubing Closure, 50 mm, Red; 10/Bx

Spectra Por | Mfr: 142152| Item: 0289970

The most convenient method for sealing dialysis tubing without the risk of leaking

₹24,400.00INR / Box of 10

₹24,400.00INR / Box of 10

Buy It Together

Current Item

Spectra Por 142152 Universal Dialysis Tubing Closure, 50 mm, Red; 10/Bx
Spectra Por 142152 Universal Dialysis Tubing Closure, 50 mm, Red; 10/Bx
0289970

₹24,400.00INR / Box of 10
+ =
Total Price 57100.00 ADD 2 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Easy to open and reseal
  • 1 year warranty

More About this Item

Available in several colors for easy sample identification. Select closures with a sealing width 4 to 10 mm longer than the flat width of the dialysis tubing.

1 Year Warranty
Specifications
  • Tubing Sealing Width (mm)50
  • ColorRed
  • DescriptionUniversal Dialysis Tubing Closure, 50 mm, Red; 10/Bx
  • Warranty1 year
Reviews
Q&A