SHOWA 1005-Lg Latex Gloves, 5 mil, large

Representative image only.

SHOWA 1005-Lg Latex Gloves, 5 mil, large

SHOWA | Mfr: 1005-Lg| Item: 8643152

Ergonomically designed for better comfort, fit, and grip

₹3,800.00INR / Box of 100

₹3,800.00INR / Box of 100

Buy It Together

Current Item

SHOWA 1005-Lg Latex Gloves, 5 mil, large
SHOWA 1005-Lg Latex Gloves, 5 mil, large
8643152

₹3,800.00INR / Box of 100
+ + +
Cole-Parmer 40 Pound Nylon Cable Zip Ties, 5.5" L, Black; 100/PK
0683078

₹1,900.00INR / Pkg of 100
+
Whatman 6713-0425 Venting Filter, Disc, 25mm, 50/pk
2970060

₹78,400.00INR / Pkg of 50
+ =
Total Price 234900.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Offers outstanding strength, durability, and wear
  • Ambidextrous

More About this Item

Derma Thin's specially formulated, natural-rubber compound features the outstanding strength, durability, wear and dexterity. Material is less susceptible to tearing or developing holes than similar-gauge vinyl gloves. Gloves are lightly powdered with USP-grade corn starch instead of talc for easy donning and doffing to reduce the chance of contamination.

Specifications
  • Thickness (mil)5
  • MaterialLatex
  • SizeLarge
  • Length (in)9 1/2
  • Length (cm)24
  • ColorGreen
  • ComplianceFDA 21 CFR 170-199
  • SterileNo
  • DescriptionLatex Gloves, 5 mil, large
Reviews
Q&A