Shimpo TNP-5 Digital Torque Meter; 44.25 lbf-in

Representative image only.

Shimpo TNP-5 Digital Torque Meter; 44.25 lbf-in

Shimpo | Mfr: TNP-5| Item: 5989107

Quality control and quality assurance instrument for food, beverage, cosmetics and other torque applications

₹435,000.00INR / Each

for an additional
₹40,000.00INR / Each
for an additional
₹27,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹435,000.00INR / Each

Buy It Together

Current Item

Shimpo TNP-5 Digital Torque Meter; 44.25 lbf-in
Shimpo TNP-5 Digital Torque Meter; 44.25 lbf-in
5989107

₹435,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Torque Tester/Meter
1708015

₹27,900.00INR / Each
=
Total Price 462900.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Sample size from 10-190mm diameter
  • Measures opening and closing torque values
  • Store 1000 data points
  • USB Interface
  • Rechargeable NiMH batteries or AC adapter
  • 1 year warranty

More About this Item

The Shimpo TNP digital torque meters are precision instruments for accurately measuring torque values of opening and closing a wide range of bottles and jars. The TNP also ensure valves, rotary switches, gear heads, torque wrenches and actuators meet requred torque specifcations.

Up to 1000 data points can be stored, along with an average value, maximum value and minimum values with the push of a single button. The automatic taring function provides quick and easy testing, with high accuracy results. A Hi-Lo comparator function tests and compares large batches of test samples to set values in an efficient and precise manner to ensure overall quality of product. A USB output port allows for interfacing with the included software package, for complete data acquisition and statistical analysi

1 Year WarrantyConformite Europeenne
Specifications
  • Capacity (lb-in)44.25
  • Capacity (kg-mm)5.099
  • Capacity (N-m)5
  • Accuracy0.5% F.S.
  • Display4-digit LCD
  • Data OutputUSB 1.1
  • Max Operating Temperature (° F)104
  • Min Operating Temperature (° F)32
  • Height (in)8.9375
  • Width (in)12.6093
  • Depth (in)4.9687
  • Battery life8 hours after full charge
  • Battery1 rechargeable NiMH (included)
  • Power (VAC)100 to 240
  • DescriptionDigital Torque Meter; 44.25 lbf-in
  • Warranty1 year
Reviews
Q&A