Shimpo ST-320BL-1 Black Light LED Stroboscope; 120 V

Representative image only.

Shimpo ST-320BL-1 Black Light LED Stroboscope; 120 V

Shimpo | Mfr: ST-320BL-1| Item: 5350215

Illuminate UV inks used in labels, watermarks, security tags, and more

₹315,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹315,000.00INR / Each

Buy It Together

Current Item

Shimpo ST-320BL-1 Black Light LED Stroboscope; 120 V
Shimpo ST-320BL-1 Black Light LED Stroboscope; 120 V
5350215

₹315,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

₹37,400.00INR / Each
=
Total Price 352400.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • Versatile design — use portably or mount permanently
  • Use in almost any high-speed application with the wide flash range
  • Obtain reliable use from the long-life LED black light lamps — three to five year life-expectancy
  • Remove trigger handle to expose threads for mounted use
  • Allow process machinery to control flash rate with the input trigger function
  • 1 year warranty

More About this Item

The ST-320BL stroboscope features nine high-powered, black light CREE LEDs — ideal for use in UV printing, packaging, textile, automotive, cable, mining, steel, chemical, optical, and medical industries for speed and frequency measurements. The wide flash range covers 60 to 120,000 flashes per minute (1 to 2000 Hz) and may be adjusted for sharper images and detailed inspections. The input trigger function allows process machinery to control the flash rate for automatic adjustments to process fluctuations.

What's included: a 6.5-ft (2-m) power cord and foam-lined metal carrying case.

1 Year WarrantyConformite EuropeenneIP54 Rated
Specifications
  • Min Flash Range (fpm)60
  • Max Flash Range (fpm)120000
  • Flash Resolution (fpm)0.1 from 60 to 12,000 fpm; 1 from 12,001 to 120,000 fpm
  • Flash Accuracy (fpm)0.01% ±1 digit full-scale at 77°F (25°C)
  • Input12 V pulse input (3 pin M-12)
  • Display Type6-digit backlit LCD
  • DescriptionBlack Light LED Stroboscope; 120 V
  • Warranty1 Year
Reviews
Q&A