Shimpo DT-326B Portable LED Stroboscope Kit

Representative image only.

Shimpo DT-326B Portable LED Stroboscope Kit

Shimpo | Mfr: DT-326B| Item: 5356575

High-intensity light emitting diodes (LEDs) in a rugged all-metal design

₹203,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹39,900.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹203,000.00INR / Each

Buy It Together

Current Item

Shimpo DT-326B Portable LED Stroboscope Kit
Shimpo DT-326B Portable LED Stroboscope Kit
5356575

₹203,000.00INR / Each
+
InnoCal NIST-Traceable Calibration; Stroboscope
1705010

₹37,400.00INR / Each
=
Total Price 240400.00 ADD 2 ITEMS TO CART
Product Description

Includes

100 to 240 VAC adapter, input/output connect kit, carrying case, and four AA batteries.

Key Features

  • Provides a long flash life - 5 times longer life then traditional xenon flashtubes
  • Ideal for motion and vibration analysis, and preventive maintenance programs
  • 1 year warranty

More About this Item

Easily monitor and inspect a variety of machine tools, components, raw or finished product, print media and many other applications under various speeds with this easy-to-use stroboscope. Unit features pulse control (adjustable pulse/focus) making it ideal for fine and gross viewing of fast-moving, fine movement details of small, high-speed moving objects like drill bits, fans and saw blades, micro motors, and more. The flash delay/phase shift control allows on-the-fly inspections of high-speed machinery and printing, without stopping the equipment, reducing critical downtime. Use the input/output connector port for internal or external LED flash triggering and for input external triggering sources such as remote sensors. Additional features include a simple manual dial, push button (X2), (/2), manual dial for flash rate controls, (+/–) control, and backlit LCD.

1 Year WarrantyConformite EuropeenneNIST Traceable Calibration
Specifications
  • Min Flash Range (fpm)60
  • Max Flash Range (fpm)120000
  • Flash Accuracy (fpm)0.02% ±1 digit at 77°F
  • External InputPhotocoupler input 12mA/DC12V
  • Display Type6-character backlit LCD
  • Battery Life80 min (Eco); 20 min (normal)
  • Length (InchShort)8 45/64
  • Width (InchShort)2 13/32
  • Length (cm)22
  • Width (cm)6 1/10
  • DescriptionPortable LED Stroboscope Kit
  • Warranty1 Year
Reviews
Q&A