Shimpo DT-207LR-S12 Contact/Noncontact LED Tachometer with 12" Circ. Measuring Wheel

Representative image only.

Shimpo DT-207LR-S12 Contact/Noncontact LED Tachometer with 12" Circ. Measuring Wheel

Shimpo | Mfr: DT-207LR-S12| Item: 9880632

Check out these features!

₹127,000.00INR / Each

for an additional
₹37,400.00INR / Each
for an additional
₹39,200.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹127,000.00INR / Each

Buy It Together

Current Item

Shimpo DT-207LR-S12 Contact/Noncontact LED Tachometer with 12" Circ. Measuring Wheel
Shimpo DT-207LR-S12 Contact/Noncontact LED Tachometer with 12" Circ. Measuring Wheel
9880632

₹127,000.00INR / Each
+
Shimpo CONE Accessory Convex tip for tachometers
0820370

₹2,300.00INR / Each
+
InnoCal NIST-Traceable Calibration; Tachometer
1705000

₹37,400.00INR / Each
=
Total Price 166700.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Sophisticated laser beam detection
  • Exceptional accuracy
  • Length and rate functions offer expanded measurement capabilities
  • Multi-mode speed selection
  • Broad speed range
  • Hardy aluminum construction, assures a maintenance-free performance for many years
  • Large 5 digit display
  • Expansive 10 test memory capacity
  • Stores last / min / max readings for thorough equipment / process inspection
  • Advanced laser beam detection enables safe RPM measurement from 20 feet
  • Extremely accurate
  • All metal construction
  • Includes a standard calibrated 6'' circumference wheel with locking screw for contact rate and length applications
  • 1 year warranty

More About this Item

A laser allows precise RPM measurement from 20 feet! Our new tachometers incorporate laser technology yet retain rugged construction and reliable quality components; both offer incredible value and versatility as they perform non-contact and contact applications via the included contact adapter. Capture fast speeds with laser precision Incorporating the precise laser technology and user-friendly functions as our standard tachometers, the Deluxe Models provide exceptional accuracy in measuring speed and length via a 12'' wheel; the larger wheel rotates more slowly than a standard 6'' wheel, enabling reliable and safe registration of high speeds. These superior instruments also feature a contact adapter, conveniently allowing both non-contact and contact measurement.

1 Year WarrantyConformite Europeenne
Specifications
  • Max Measuring Distance (in)240
  • Max Measuring Distance (cm)600
  • Min RPM Range (rpm)6
  • Max RPM Range (rpm)99.999
  • Display Type5-digit LED
  • MemoryLast 10 readings, min/max
  • DescriptionContact/Noncontact LED Tachometer with 12" Circ. Measuring Wheel
  • Warranty1 year
Reviews
Q&A